KLEIN TOOLS
KLEIN TOOLS
51100
KLEIN TOOLS KLEIN TOOLS
Description
51100 WIRE PULLING LUBRICANT ; FOAM
Foam Lubricant; Color White; Packing Type Aerosol Can; 40 to 100 Degree F Temperature Range; Applications Wire Pulling
Part #
51100
BDI #
20091528
Details
55.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/51100/p/20091528
Your Price
$ 55.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0092644511004
Product Group - BDI
G00268
Noun
Lubricant
Keyword String
Foam
Manufacturer URL
https://www.kleintools.com
Product Detail
Foam Lubricant
Product Specification
Color White; Packing Type Aerosol Can; 40 to 100 Degree F Temperature Range; Applications Wire Pulling
Long Description
Foam Lubricant; Color White; Packing Type Aerosol Can; 40 to 100 Degree F Temperature Range; Applications Wire Pulling


