WALTER SURFACE TECH
WALTER SURFACE TECH
53D897
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53D897 PENETRATING LUBRICANT ; BOLT-OUT LIQUID/20L
Lubricant; Bolt-Out; Heavy Duty; 5.2GAL Capacity; Liquid; Silicone-Free; Microscopic Moly Particle; For Disassembly of Seized Bolt Nut Mechanisms Pin and Bushing
Part #
53D897
BDI #
17793204
Details
799.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/53D897/p/17793204
Your Price
$ 799.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121514
Weight / Kilogram
18.351
EAN
0662980238189
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Manufacturer Item Number
BOLT-OUT LIQUID/20L
Manufacturer Internal Number
53-D 897
Weight / LBS
40.42
Product Detail
Lubricant
Product Specification
Bolt-Out; Heavy Duty; 5.2GAL Capacity; Liquid; Silicone-Free; Microscopic Moly Particle; For Disassembly of Seized Bolt Nut Mechanisms Pin and Bushing
Long Description
Lubricant; Bolt-Out; Heavy Duty; 5.2GAL Capacity; Liquid; Silicone-Free; Microscopic Moly Particle; For Disassembly of Seized Bolt Nut Mechanisms Pin and Bushing


