https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-02916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhRFJoTDJobU15OHhNRGN4TVRJNU5qVTNNelEzTUM5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWHpBeU9URTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xiNmUxYzg2MzcxYjc5ZTBkYjNkNzk5Zjc0OWUxNDcwNzY5MTI1YjAyMjVhNWFmYzc0YjZmN2JkNmExNjBjMTYx
https://www.bdiexpress.com/medias/INDLPSLUBXXX-ASZ-02916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhRFJoTDJobU15OHhNRGN4TVRJNU5qVTNNelEzTUM5SlRrUk1VRk5NVlVKWVdGaGZRVk5hWHpBeU9URTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xiNmUxYzg2MzcxYjc5ZTBkYjNkNzk5Zjc0OWUxNDcwNzY5MTI1YjAyMjVhNWFmYzc0YjZmN2JkNmExNjBjMTYx
LPS
LPS
02916
LPS LPS
Description
02916 ANTI SEIZE COMPOUND ; COPPER GRADE 12OZ
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 12 Oz
Part #
428-C02916
BDI #
600152
Details
99.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/02916/p/600152
Your Price
$ 99.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
5.9
EAN
0078827029160
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Aerosol Can
Texture
Aerosol
Application
Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem
Manufacturer's Description
Copper Anti-Seize
Color
Brown
Container Size value And um
12 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 40 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
40 Percentage | 2.78 Lb/Gal
Conformance to Certificate
MIL-PRF-907E
Other Features
Brushes Easily
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02916
Weight / LBS
1.083
Long Description
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


