Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06508 https://www.bdiexpress.com/medias/INDLPSXXXXXX-06508-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTl8aW1hZ2UvanBlZ3xhR1ExTDJnNE55OHhNRFEyT0Rnd01URXhPREl6T0M5SlRrUk1VRk5ZV0ZoWVdGaGZNRFkxTURoZk16QXdlRE13TUM1cWNHY3w5ZDZiZmYzY2MyNDU0NzdhNDViMmJlOGJjZWM1MjNmYjg3NDRlZTcxNzUwOWFkMDlkZmU3MjFmOTdlODQwNDdm
600158 Anti-Seize 

LPS LPS

06508

Description

06508 ANTI SEIZE COMPOUND ; MINERAL OIL JAR 0.5LBS

Anti-Seize Compound; Mineral Oil; Jar; Paste; Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly; Off White; 0.5 Lb

Part #

428-C06508

BDI #
600158

Details

143.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 143.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
3.63
EAN
0078827065083
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Mineral Oil
Container Type
Jar
Texture
Paste
Application
Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly
Manufacturer's Description
Food Grade Anti-Seize
Color
Off White
Container Size value And um
0.5 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 240 Deg C COC
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 178.3570 | MIL-PRF-907E | NSF H1
Other Features
Aluminum Complex Thickener | NLGI 1.5 | Not Affected By Contraction - Expansion - Vibration | Non Staining | Low Friction
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06508
Weight / LBS
0.667
Long Description
Anti-Seize Compound; Mineral Oil; Jar; Paste; Fastener | Bottling and Packing Machinery | Chain Drive | Motor | Nut | Pipe Fitting | Press Fit Assembly | Pump Gear | Valve Assembly; Off White; 0.5 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh