https://www.bdiexpress.com/medias/INDJETLUBXXX-ASZ-13602-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMHxpbWFnZS9qcGVnfGFEQTBMMmcyTUM4eE1EYzJPVEkzT1RNNE5UWXpNQzlKVGtSS1JWUk1WVUpZV0ZoZlFWTmFYekV6TmpBeVgwSlRTRlJDVkV4Zk16QXdlRE13TUM1cWNHY3xiMjkzNTY0YzMyNDMxOWYyODc3MmFkNTc5YzFiZjU2MDczN2QzYjliMDUwMGI2MDBlOTVjZjM2YzFkZWQwMGIz
https://www.bdiexpress.com/medias/INDJETLUBXXX-ASZ-13602-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMHxpbWFnZS9qcGVnfGFEQTBMMmcyTUM4eE1EYzJPVEkzT1RNNE5UWXpNQzlKVGtSS1JWUk1WVUpZV0ZoZlFWTmFYekV6TmpBeVgwSlRTRlJDVkV4Zk16QXdlRE13TUM1cWNHY3xiMjkzNTY0YzMyNDMxOWYyODc3MmFkNTc5YzFiZjU2MDczN2QzYjliMDUwMGI2MDBlOTVjZjM2YzFkZWQwMGIz
JET LUBE
JET LUBE
13602
JET LUBE JET LUBE
Description
13602 ; NICKEL ANTI SIEZE
Anti-Seize Compound; Nickel Grade; Can; Paste; Refineries | Petrochemical Plants | Power Generation Facilities | Reactor Bolts | Heat Exchangers | Manifolds | Furnace Hinges | Manway Studs; Silver; 0.5 Lb
Part #
13602
BDI #
18180221
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/13602/p/18180221
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
EAN
0096542136024
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Refineries | Petrochemical Plants | Power Generation Facilities | Reactor Bolts | Heat Exchangers | Manifolds | Furnace Hinges | Manway Studs
Tradename
JET LUBE NIKAL
Manufacturer's Description
Anti-Seize Compound Pure Nickel
Color
Silver
Container Size value And um
0.5 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
430 Deg F
Odor
Odorless
VOC Content - Percentage
0 Percentage
Conformance to Certificate
MIL-PRF-907E
Other Features
Brush Top Lid
Net Weight
0.5 Lb
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.jetlube.com
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Refineries | Petrochemical Plants | Power Generation Facilities | Reactor Bolts | Heat Exchangers | Manifolds | Furnace Hinges | Manway Studs; Silver; 0.5 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

