https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8008-CAN-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3NjR8aW1hZ2UvanBlZ3xhREF4TDJnME5TOHhNRGMyTXpNM05UY3pPRGt4TUM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXdPRjlEUVU1Zk1VeENYek13TUhnek1EQXVhbkJufDU3OTVjMWRmZDA0NjBhYWFiOGE0MGQ2MmNjYzQ4NjcxZGFmYWEzNWVhMzA3ODQ5ZTliMWFhMjhkYTdlNGE5ZTg
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8008-CAN-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3NjR8aW1hZ2UvanBlZ3xhREF4TDJnME5TOHhNRGMyTXpNM05UY3pPRGt4TUM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXdPRjlEUVU1Zk1VeENYek13TUhnek1EQXVhbkJufDU3OTVjMWRmZDA0NjBhYWFiOGE0MGQ2MmNjYzQ4NjcxZGFmYWEzNWVhMzA3ODQ5ZTliMWFhMjhkYTdlNGE5ZTg
LOCTITE
LOCTITE
LB 8008 C5-A LUBRICANT 1LB IDH 544370
LOCTITE LOCTITE
Description
LB 8008 C5-A LUBRICANT 1LB IDH 544370 ; 38604 ANTI SEIZE LUBRCNT COPPER
Anti-Seize Compound; Copper Grade; Can; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 1 Lb
Part #
544370
BDI #
17139629
Details
65.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8008-C5-A-LUBRICANT-1LB-IDH-544370/p/17139629
Your Price
$ 65.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
EAN
0079340386044
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Can
Texture
Paste
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
8008 | C5-A
Manufacturer's Description
8008 C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
1 Lb
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
MIL-PRF-907E
Other Features
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Copper Grade; Can; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

