

LOCTITE
LOCTITE
LB 8014 2LB IDH 1214291
LOCTITE LOCTITE
Description
LOCTITE LB 8014 2LB IDH 1214291
Anti-Seize Compound; Food Grade; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 2 Lb
Part #
LB 8014 2LB IDH 1214291
BDI #
24599683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8014-2LB-IDH-1214291/p/24599683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft
Tradename
8014
Manufacturer's Description
8014 Food Grade Anti-Seize
Color
White
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
154 Deg C
Odor
Mild
VOC Content - Percentage
Less than 3 Percentage
Conformance to Certificate
NSF H1
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh