LOCTITE
LOCTITE
LB 8036 16OZ IDH 302678
LOCTITE LOCTITE
Description
LB 8036 16OZ IDH 302678 LUBRICANT ; 34518 ANTISEIZEWHITE 16OZ
Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 16 Oz
Part #
302678
BDI #
1056270
Details
129.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8036-16OZ-IDH-302678/p/1056270
Your Price
$ 129.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.509
EAN
0079340345188
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Non Metallic Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant
Manufacturer's Description
White Hi-Temp Anti-Seize
Color
Off White
Container Size value And um
16 Oz
Substrate Material
Metal | Metal Alloy
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
0.4 Percentage | 4.7 g/l
Other Features
Aluminum Complex Thickener | General Purpose | Non Metallic | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34518
Weight / LBS
1.241
Long Description
Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



