Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8036 16OZ https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8036-CAN-16OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEyNzF8aW1hZ2UvanBlZ3xhR1E0TDJneU15OHhNRGMyTXpNNU56UXpNVE15Tmk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXpObDlEUVU1Zk1UWlBXbDh6TURCNE16QXdMbXB3Wnd8OTMwZDYyNmFkMDg5NjgzM2E3ZWU2ODQyYWVkNjZlMTAwMDY0NmZkNGFmYmU2NDM3ODA3M2JkY2Y5MGRiNjI0Mw
24601481 Anti-Seize 

LOCTITE LOCTITE

LB 8036 16OZ

Description

LOCTITE LB 8036 16OZ

Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 16 Oz

Part #

LB 8036 16OZ

BDI #
24601481

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Non Metallic Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant
Tradename
8036
Manufacturer's Description
8036 White Hi-Temp Anti-Seize
Color
Off White
Container Size value And um
16 Oz
Substrate Material
Metal | Metal Alloy
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
0.4 Percentage | 4.7 g/l
Other Features
Aluminum Complex Thickener | General Purpose | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh