

LOCTITE
LOCTITE
LB 8036 WHT 8OZ
LOCTITE LOCTITE
Description
LOCTITE LB 8036 WHT 8OZ
Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 8 Oz
Part #
LB 8036 WHT 8OZ
BDI #
24600373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8036-WHT-8OZ/p/24600373
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Non Metallic Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant
Tradename
8036
Manufacturer's Description
8036 White Hi-Temp Anti-Seize
Color
Off White
Container Size value And um
8 Oz
Substrate Material
Metal | Metal Alloy
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
0.4 Percentage | 4.7 g/l
Other Features
Aluminum Complex Thickener | General Purpose | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Non Metallic Grade; Can; Paste; Fastener | Pipe Joint | Chain | Cable | Crane Assembly | Turbine Stud | Inlet Heater | Coal Crusher | Paper Mill | Water Refinery Plant; Off White; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh