Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8070 20GM IDH 864067 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056839-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTh8aW1hZ2UvanBlZ3xhRGhsTDJnNFl5OHhNRFUyTVRBNE5qQTJNall5TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpnek9WOHpNREI0TXpBd0xtcHdad3xlM2UyNWM4MTdiOGZjMjlhYjMwNGNkZTgyN2NhZTAwOTU0ODAxYzc0YmVhNTYzNDYxZTZlN2ZmNDAwNGFiNWVi
1056839 Anti-Seize 

LOCTITE LOCTITE

LB 8070 20GM IDH 864067

Description

LB 8070 20GM IDH 864067 COMPOUND ; 41205 HEAVY DUTY ANTI SEIZE

Anti-Seize Compound; Graphite Grade; Stick; Solid; Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold; Black; 0.044 Lb

Part #

864067

BDI #
1056839

Details

23.72 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.03
EAN
0079340412057
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Stick
Texture
Solid
Application
Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold
Tradename
QUICKSTIX
Manufacturer's Description
Quikstick Heavy Duty Anti-Seize
Color
Black
Container Size value And um
0.044 Lb
Substrate Material
Metal
Odor
Mild Petroleum
VOC Content - Percentage
13.3 Percentage | 157 g/l
Other Features
Metal Free
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41205
Weight / LBS
0.066
Long Description
Anti-Seize Compound; Graphite Grade; Stick; Solid; Fastener | Pipe Joint | Extruding | Die | Heat Exchanger | Shear Blade | Metal Bending | Mechanical Packing | Gasket | Manifold; Black; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh