LOCTITE
LOCTITE
LB 8504 GRPHTE 50 ANTI-SZ 1LB IDH 234244
LOCTITE LOCTITE
Description
LB 8504 GRPHTE 50 ANTI-SZ 1LB IDH 234244 ; 51084 PASTE GRPHTE 50 1LB CAN 12EA/CS
Anti-Seize Compound; Graphite Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint; Black; 1 Lb
Part #
LB 8504 GRPHTE 50 ANTI-SZ 1LB IDH 234244
BDI #
1056033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8504-GRPHTE-50-ANTI-SZ-1LB-IDH-234244/p/1056033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.58
EAN
0079340510845
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint
Tradename
GRAPHITE-50
Manufacturer's Description
Graphite-50 Anti-Seize
Color
Black
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
236 Deg C COC
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Brush Top Can | Non Curing
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51084
Weight / LBS
1.283
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint; Black; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh