LOCTITE
LOCTITE
LB N-1000 8OZ IDH 234251
LOCTITE LOCTITE
Description
LB N-1000 8OZ IDH 234251 LUBRICANT ; 51115 ANTSZ N1000 8OZ B/TOP CAN
Anti-Seize Compound; Copper Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Copper; 8 Oz
Part #
234251
BDI #
1056036
Details
121.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-N-1000-8OZ-IDH-234251/p/1056036
Your Price
$ 121.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.31
EAN
0079340511156
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
N-1000
Manufacturer's Description
N-1000 High Purity Anti-Seize
Color
Copper
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 227 Deg C COC
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing | Certified Pure | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51115
Weight / LBS
0.683
Long Description
Anti-Seize Compound; Copper Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Copper; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh