CRC
CRC
DRY PTFE LUBE 400ML
CRC CRC
Description
CRC DRY PTFE LUBE 400ML
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Moulded Rubber Part | Moulded Plastic | Conveyor Belt | Chutes and Slide | Paper | Leather | Industrial Blender | Tank | Bin | Spray Booth | Hosiery Form | Pressure Sensitive Label | Gasket | Seal | Hardboard Plywood and Other Laminated Wood Product; Off White
Part #
DRY PTFE LUBE 400ML
BDI #
15039830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/DRY-PTFE-LUBE-400ML/p/15039830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Moulded Rubber Part | Moulded Plastic | Conveyor Belt | Chutes and Slide | Paper | Leather | Industrial Blender | Tank | Bin | Spray Booth | Hosiery Form | Pressure Sensitive Label | Gasket | Seal | Hardboard Plywood and Other Laminated Wood Product
Manufacturer's Description
CRC Dry Lube PTFE Lubricant
Color
Off White
Substrate Material
Metal | Plastic | Wood | Paper | Leather
Odor
Solvent
VOC Content - Percentage
620 Lb/Gal
Other Features
Flammable
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
https://www.crcind.com
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Moulded Rubber Part | Moulded Plastic | Conveyor Belt | Chutes and Slide | Paper | Leather | Industrial Blender | Tank | Bin | Spray Booth | Hosiery Form | Pressure Sensitive Label | Gasket | Seal | Hardboard Plywood and Other Laminated Wood Product; Off White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh