

JET LUBE
JET LUBE
31550
JET LUBE JET LUBE
Description
31550 GREASE
Grease; 14Oz Nominal Capacity Weight; Amber Color; 293 Deg C Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Scent Odor/Scent; Cartridge Packing Type; Paste/Gel Physical Form; 30 Cartridges/Case Quantity; Corrosive Process/Water/Wear Resistance; 0.91 Maximum Specific Gravity; 288 Deg C Maximum Temperature Range; -18 Deg C Minimum Temperature Range; Organo Clay ThickenerFor Metal Applicable Material; For General Purpose Lubrication of Plain and Anti-Friction Bearing Application
Part #
31550
BDI #
21534965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/31550/p/21534965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.jetlube.com
Weight / LBS
0.88
Product Detail
Grease
Product Specification
14Oz Nominal Capacity Weight; Amber Color; 293 Deg C Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Scent Odor/Scent; Cartridge Packing Type; Paste/Gel Physical Form; 30 Cartridges/Case Quantity; Corrosive Process/Water/Wear Resistance; 0.91 Maximum Specific Gravity; 288 Deg C Maximum Temperature Range; -18 Deg C Minimum Temperature Range; Organo Clay Thickener
Long Description
Grease; 14Oz Nominal Capacity Weight; Amber Color; 293 Deg C Nominal Flash Point; 2 NLGI Grade; Mild Petroleum Scent Odor/Scent; Cartridge Packing Type; Paste/Gel Physical Form; 30 Cartridges/Case Quantity; Corrosive Process/Water/Wear Resistance; 0.91 Maximum Specific Gravity; 288 Deg C Maximum Temperature Range; -18 Deg C Minimum Temperature Range; Organo Clay ThickenerFor Metal Applicable Material; For General Purpose Lubrication of Plain and Anti-Friction Bearing Application