https://www.bdiexpress.com/medias/INDPTXGREASE-TUBE-31845-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTJ8aW1hZ2UvanBlZ3xhR0psTDJoall5ODVPRE0yTVRrNE1UWTJOVFU0TDBsT1JGQlVXRWRTUlVGVFJWOVVWVUpGWHpNeE9EUTFYek13TUhnek1EQXVhbkJufDViZWE1NDQ2MDY4ZjFhZjgxNTQ0MWZiN2FkYzUwOWVjMzU0OGRjZWQxYzFiZGZmMWFmMjg1Mzk4ZGQ4ZjQxZDM
https://www.bdiexpress.com/medias/INDPTXGREASE-TUBE-31845-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTJ8aW1hZ2UvanBlZ3xhR0psTDJoall5ODVPRE0yTVRrNE1UWTJOVFU0TDBsT1JGQlVXRWRTUlVGVFJWOVVWVUpGWHpNeE9EUTFYek13TUhnek1EQXVhbkJufDViZWE1NDQ2MDY4ZjFhZjgxNTQ0MWZiN2FkYzUwOWVjMzU0OGRjZWQxYzFiZGZmMWFmMjg1Mzk4ZGQ4ZjQxZDM
PERMATEX
PERMATEX
31845
PERMATEX PERMATEX
Description
31845 LITHIUM GREASE ; WHT 44ML TUBE
Lithium Complex Grease; Automobile; Tube; Paste; Automobile | Marine; White; 44.3 Ml
Part #
31845
BDI #
18250676
Details
11.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/31845/p/18250676
Your Price
$ 11.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
EAN
0068161318457
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Automobile
Container Type
Tube
Texture
Paste
Application
Automobile | Marine
Tradename
PERMATEX
Manufacturer's Description
Permatex White Lithium Grease
Color
White
Container Size value And um
44.3 Ml
Degree of Flashpoint value And um
170 Deg C
Odor
Petroleum
Other Features
Multipurpose
Net Weight
1.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.permatex.com
Long Description
Lithium Complex Grease; Automobile; Tube; Paste; Automobile | Marine; White; 44.3 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


