

JET LUBE
JET LUBE
37750
JET LUBE JET LUBE
Description
37750 ALCO EP 73 PLUS 14OZ CART GREASE ; 30/CASE
Aluminum Complex Grease; Multipurpose; Cartridge; Grease; Squnch and RL4 and Other Similar Oilfield Connection; Red; 14 Oz
Part #
37750
BDI #
22570107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/37750/p/22570107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Squnch and RL4 and Other Similar Oilfield Connection
Tradename
ALCO-EP-73 PLUS
Manufacturer's Description
Jet Lube Alco-EP-73 Plus Premium Multipurpose Grease
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 430 Deg F
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.jetlube.com
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Grease; Squnch and RL4 and Other Similar Oilfield Connection; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh