https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571221-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTd8aW1hZ2UvanBlZ3xhR0ZtTDJnek1TOHhNRFV3TnpFMk1qQTVNVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU1qRmZNekF3ZURNd01DNXFjR2N8Zjg5YmNmNjk0MmZlMGI5MGQ3NmEzZDlkMmZhNThlYTdlZGE1YTQ5NTU5MjkxYjgxN2E4OGM1MzkwOWVlOTcyNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571221-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTd8aW1hZ2UvanBlZ3xhR0ZtTDJnek1TOHhNRFV3TnpFMk1qQTVNVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU1qRmZNekF3ZURNd01DNXFjR2N8Zjg5YmNmNjk0MmZlMGI5MGQ3NmEzZDlkMmZhNThlYTdlZGE1YTQ5NTU5MjkxYjgxN2E4OGM1MzkwOWVlOTcyNg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-08-2403
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-08-2403 EXPANDER GREASE ; 150G PROPEX WITH 2" HEAD APPLICATOR
Grease; 150G Tube with 2" Head Applicator; Semi-Solid Form; Dark Gray Color; Oil Odor; 200 Degree C Flash Point; Insoluble in Water; Expander Type
Part #
49-08-2403
BDI #
27571221
Details
188.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/49-08-2403/p/27571221
Your Price
$ 188.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.23
EAN
0045242660292
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Grease
Product Specification
150G Tube with 2" Head Applicator; Semi-Solid Form; Dark Gray Color; Oil Odor; 200 Degree C Flash Point; Insoluble in Water; Expander Type
Long Description
Grease; 150G Tube with 2" Head Applicator; Semi-Solid Form; Dark Gray Color; Oil Odor; 200 Degree C Flash Point; Insoluble in Water; Expander Type

