LPS
LPS
70214
LPS LPS
Description
428-C70214 THERMAPLEX HI-TEMP CARTRIDGE ; 14OZ
Lithium Complex Grease; Bearing; Cartridge; Grease; Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper; Brown; 14.1 Oz
Part #
428-C70214
BDI #
600266
Details
80.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/70214/p/600266
Your Price
$ 80.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827702148
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Hi-temp Bearing Grease
Color
Brown
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 230 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Very High Dropping Point | Reduces Grease Consumption | Reduces Risk of Bearing Failure
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70214
Weight / LBS
1.067
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper; Brown; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



