https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzJ8aW1hZ2UvanBlZ3xhRFpsTDJoaU5DOHhNREF5T0RVME9EVTFORGM0TWk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWDFoWVdGOUVVazFmTXpBd2VETXdNQzVxY0djfDMxMGQwMWE2ZWRlNjQwNDQzYjU4NzdkNmRmZWQ4YTQyMWYxOTZjNjVhN2NhZGU3ZDZmNzVmMDRjZGU2ZjY0NGI
LPS
LPS
70255
LPS LPS
Description
70255 BEARING GREASE ; POR THERMAPLEX HI-TEMP
Lithium Complex Grease; Bearing; Drum; Grease; Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper; Brown; 400 Lb
Part #
70255
BDI #
24881560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/70255/p/24881560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
202.5
EAN
0078827702551
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Hi-temp Bearing Grease
Color
Brown
Container Size value And um
400 Lb
Degree of Flashpoint value And um
Above 230 Deg C TCC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Very High Dropping Point | Reduces Grease Consumption | Reduces Risk of Bearing Failure
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70255
Weight / LBS
450
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Aluminum Casting | Boiler Room Equipment | Cement Kiln Fan | Crucible | Engine Room Equipment | Processing Oven | Shrink Wrapper; Brown; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh