SAF-T-LOK INTL
SAF-T-LOK INTL
81343
SAF-T-LOK INTL SAF-T-LOK INTL
Description
81343 RC-14 BEARING LUBRICANT ; 14OZ CARTRIDGE RED
Poly Urea Grease; Bearing; Cartridge; Semi Solid; Low Speed Bearing; Red; 14 Oz
Part #
81343
BDI #
24051737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/81343/p/24051737
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.53
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Low Speed Bearing
Manufacturer's Description
Bearing Lubricant Extended Life - Red
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 199 Deg C COC
Odor
Odorless
NLGI Grade
1 to 2
Other Features
Multipurpose | High Performance
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81343
Weight / LBS
1.167
Long Description
Poly Urea Grease; Bearing; Cartridge; Semi Solid; Low Speed Bearing; Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh