SAF-T-LOK INTL
SAF-T-LOK INTL
81622
SAF-T-LOK INTL SAF-T-LOK INTL
Description
81622 GPS-5 SILICONE COMPOUND ; 5.3OZ TUBE GENERAL PURPOSE
Silicone Grease; Electrical Applications; Tube; Grease; Electrical Insulator | Valve; Translucent White; 5.3 Oz
Part #
81622
BDI #
24051753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/81622/p/24051753
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.19
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Electrical Applications
Container Type
Tube
Texture
Grease
Application
Electrical Insulator | Valve
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE General Purpose Silicone Lube
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101.11 Deg C
Odor
Odorless
NLGI Grade
2
Other Features
High Load Carrying Capability | Protective Coating | Dielectric Compound | Non Melting
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81622
Weight / LBS
0.417
Long Description
Silicone Grease; Electrical Applications; Tube; Grease; Electrical Insulator | Valve; Translucent White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

