

MOBIL OIL
MOBIL OIL
CENTAUR MOLY 2 14OZ
MOBIL OIL MOBIL OIL
Description
CENTAUR MOLY 2 14OZ GREASE ; GREY CALCIUM SULFONATE THICKENER
Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Heavy Duty Truck | Spring Shackle | Tie Rod | U-Joint | Hinge and Bucket Pin| Mining and Construction Equipment | Marine Equipment | Highly Loaded Industrial Bearing; Grey; 14 Oz
Part #
CENTAUR MOLY 2 14OZ
BDI #
21517534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/CENTAUR-MOLY-2-14OZ/p/21517534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Heavy Duty Truck | Spring Shackle | Tie Rod | U-Joint | Hinge and Bucket Pin| Mining and Construction Equipment | Marine Equipment | Highly Loaded Industrial Bearing
Tradename
MOBIL CENTAUR
Manufacturer's Description
Mobil Centaur Moly 2 Grease
Color
Grey
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate Complex
Manufacturer URL
https://www.mobil.com
Long Description
Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Heavy Duty Truck | Spring Shackle | Tie Rod | U-Joint | Hinge and Bucket Pin| Mining and Construction Equipment | Marine Equipment | Highly Loaded Industrial Bearing; Grey; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh