Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLEARPLEX-1 14OZ CART ; L0350-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhRFF6TDJnNU9TOHhNREU0TVRNNE5UQTJNRE00TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1EazRYek13TUhnek1EQXVhbkJufDU5OWE1ODhlOGVmYmNkNmNiMjkyYmU5MmY4MmMxMWNiYjdhZTNmMWU4YzdmNjE1MmE3Mjg2MDE1MTViZDMxZDQ
18228707 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

CLEARPLEX-1 14OZ CART ; L0350-098

Description

L0350-098 CLEARPLEX-1 GREASE 14OZ CART ; NON RETURNABLE

Aluminum Complex Grease; Bearing; Cartridge; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 14 Oz

Part #

L0350-098

BDI #
18228707

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

420.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 420.80 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215335008
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
14 Oz
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Non Zinc Oxide
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0350-098
Weight / LBS
1.1
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh