

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CLEARPLEX-2 14OZ CART ; L0351-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
CLEARPLEX-2 14 OZ ; CLEARPLEX-2
Aluminum Complex Grease; Bearing; Cartridge; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 14 Oz
Part #
L0351-098
BDI #
18229112
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/CLEARPLEX-2-14OZ-CART-;-L0351-098/p/18229112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
EAN
0089215335107
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Tradename
CLEARPLEX-2
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
14 Oz
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Non Zinc Oxide
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0351-098
Weight / LBS
1.1
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh