

CRC
CRC
FOOD GREASE KARTUSZ 400G
CRC CRC
Description
CRC FOOD GREASE KARTUSZ 400G
Mineral Oil Grease; Bearing; Cartridge; Grease; Food Processing Industry | Plain Bearing | Roller Bearing | Slide Guide; Off White; 400 Ml
Part #
FOOD GREASE KARTUSZ 400G
BDI #
15074645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/FOOD-GREASE-KARTUSZ-400G/p/15074645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Mineral Oil
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Food Processing Industry | Plain Bearing | Roller Bearing | Slide Guide
Manufacturer's Description
CRC Food Grease
Color
Off White
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Conformance to Certificate
DIN 51825
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Mineral Oil
Manufacturer URL
https://www.crcind.com
Long Description
Mineral Oil Grease; Bearing; Cartridge; Grease; Food Processing Industry | Plain Bearing | Roller Bearing | Slide Guide; Off White; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh