https://www.bdiexpress.com/medias/INDTIMGREASE-GR-KEG-AMB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Nzd8aW1hZ2UvanBlZ3xhREV6TDJneFppOHhNREkyTXprMU16TTNOVEkyTWk5SlRrUlVTVTFIVWtWQlUwVmZSMUpmUzBWSFgwRk5RbDh6TURCNE16QXdMbXB3Wnd8OWUwODFlYmRlNDViZDM5YmNhNjQ3ZDRmZGYyM2Y2MGNiNDU2YzNmZTA0YzFlMDE0OGZhNzBhZDk1MGRkNWMxMQ
https://www.bdiexpress.com/medias/INDTIMGREASE-GR-KEG-AMB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Nzd8aW1hZ2UvanBlZ3xhREV6TDJneFppOHhNREkyTXprMU16TTNOVEkyTWk5SlRrUlVTVTFIVWtWQlUwVmZSMUpmUzBWSFgwRk5RbDh6TURCNE16QXdMbXB3Wnd8OWUwODFlYmRlNDViZDM5YmNhNjQ3ZDRmZGYyM2Y2MGNiNDU2YzNmZTA0YzFlMDE0OGZhNzBhZDk1MGRkNWMxMQ
TIMKEN
TIMKEN
GR217K-2
TIMKEN TIMKEN
Description
GR217K-2 LUBRICANT GREASE
Lithium Complex Grease; Multipurpose; Keg; Solid; Construction | Agriculture and Automotive; Amber
Part #
GR217K
BDI #
1356318
Details
2407.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR217K-2/p/1356318
Your Price
$ 2,407.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.431
EAN
0053893972039
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Keg
Texture
Solid
Application
Construction | Agriculture and Automotive
Manufacturer's Description
Premium All Purpose Industrial LC-2 Grease
Color
Amber
Degree of Flashpoint value And um
255 Deg C
Odor
Mild Petroleum Oil
NLGI Grade
2
Net Weight
55 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Multipurpose; Keg; Solid; Construction | Agriculture and Automotive; Amber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

