https://www.bdiexpress.com/medias/INDTIMGREASE-GR-PAIL-AMB-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTh8aW1hZ2UvanBlZ3xhRE13TDJnNE9TOHhNREkyTXprMk1EUTROVGt4T0M5SlRrUlVTVTFIVWtWQlUwVmZSMUpmVUVGSlRGOUJUVUpmTWw4ek1EQjRNekF3TG1wd1p3fGNjZTYwNDJjOTNkYmQyMGFkOGEyMTEwNTMyZDMwZjBlYzZkYThmNmI2MDRkMGMxNGFiM2Y1YzgzODkzZTQyYTU
https://www.bdiexpress.com/medias/INDTIMGREASE-GR-PAIL-AMB-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTh8aW1hZ2UvanBlZ3xhRE13TDJnNE9TOHhNREkyTXprMk1EUTROVGt4T0M5SlRrUlVTVTFIVWtWQlUwVmZSMUpmVUVGSlRGOUJUVUpmTWw4ek1EQjRNekF3TG1wd1p3fGNjZTYwNDJjOTNkYmQyMGFkOGEyMTEwNTMyZDMwZjBlYzZkYThmNmI2MDRkMGMxNGFiM2Y1YzgzODkzZTQyYTU
TIMKEN
TIMKEN
GR236T-2
TIMKEN TIMKEN
Description
GR236T-2 LUBRICANT GREASE ; LITH NLGI1 6EA/PAK
Lithium Complex Grease; Multipurpose; Pail; Solid; General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber
Part #
GR236T
BDI #
1356345
Details
23.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR236T-2/p/1356345
Your Price
$ 23.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.454
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Solid
Application
General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing
Manufacturer's Description
Multi-Use Lithium EP
Color
Amber
Degree of Flashpoint value And um
400 Deg F
NLGI Grade
1
Net Weight
16 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Multipurpose; Pail; Solid; General Industrial | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


