KLUBER LUBRICATION
KLUBER LUBRICATION
ISOFLEX NBU 15 - 1 KG SMAR
KLUBER LUBRICATION KLUBER LUBRICATION
Description
KLUBER LUBRICATION ISOFLEX NBU 15 - 1 KG SMAR
Synthetic Hydrocarbon Oil Grease; Bearing; Can; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 1 Kg
Part #
ISOFLEX NBU 15 - 1 KG SMAR
BDI #
15077264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/ISOFLEX-NBU-15---1-KG-SMAR/p/15077264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic Hydrocarbon Oil | Mineral Oil and Barium Complex
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw
Tradename
ISOFLEX
Manufacturer's Description
Kluber Isoflex NBU 15 Grease
Color
Beige
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Homogeneous | Short Fibred
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic Hydrocarbon Oil Mineral Oil and Barium Complex
Manufacturer URL
https://www.klueber.com
Long Description
Synthetic Hydrocarbon Oil Grease; Bearing; Can; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh