Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

316072 Grease 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

KSG 35LB

Description

KSG 35LB COUPLING GREASE ; COUPLING GREASE

Polyethylene Grease; Shaft Coupling; Pail; Grease; Gear - Grid - Chain Coupling; Green; 35 Lb

Part #

1968171

BDI #
316072

Details

4634.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,634.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.209
EAN
0662384601954
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Pail
Texture
Grease
Application
Gear - Grid - Chain Coupling
Manufacturer's Description
Kop-Flex Standard Coupling Grease
Color
Green
Container Size value And um
35 Lb
Degree of Flashpoint value And um
440 Deg F
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
Standard Coupling | With Extreme Pressure Additive | Lead Free
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KSG 35LB
Manufacturer Internal Number
1968171
Weight / LBS
39.459
Long Description
Polyethylene Grease; Shaft Coupling; Pail; Grease; Gear - Grid - Chain Coupling; Green; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh