https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169223-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzMXxpbWFnZS9qcGVnfGFHWXdMMmhrTUM4eE1ESTVOVEl6Tnprd01qTTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamt5TWpOZk16QXdlRE13TUM1cWNHY3xmNTNhZmEwMzExNjliN2VhMTdjZmQ1NTI5YWVkZjhkYzI2MGU1MTU2NTk3ZDU1MTVmNzBjYTFlMjFmN2QyMWRi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169223-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzMXxpbWFnZS9qcGVnfGFHWXdMMmhrTUM4eE1ESTVOVEl6Tnprd01qTTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamt5TWpOZk16QXdlRE13TUM1cWNHY3xmNTNhZmEwMzExNjliN2VhMTdjZmQ1NTI5YWVkZjhkYzI2MGU1MTU2NTk3ZDU1MTVmNzBjYTFlMjFmN2QyMWRi
THK
THK
L700 GRS 400G
THK THK
Description
L700 GREASE 400G ; HI1 SYNTHETIC
Grease; 400G Cartridge; Calcium Sulfonate Complex Based; High-grade Synthetic Oil; Tan Color; -40 to 400 Degrees C Service Temperature Range
Part #
L700 GRS 400G
BDI #
25169223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/L700-GRS-400G/p/25169223
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.thk.com
Product Detail
Grease
Product Specification
400G Cartridge; Calcium Sulfonate Complex Based; High-grade Synthetic Oil; Tan Color; -40 to 400 Degrees C Service Temperature Range
Long Description
Grease; 400G Cartridge; Calcium Sulfonate Complex Based; High-grade Synthetic Oil; Tan Color; -40 to 400 Degrees C Service Temperature Range

