https://www.bdiexpress.com/medias/INDFUCGREASE-LMEISTERWHS2002-CRTGCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MnxpbWFnZS9qcGVnfGFHSXlMMmc0TVM4eE1EYzJPRFV4TnpNek16QXlNaTlKVGtSR1ZVTkhVa1ZCVTBWZlRFMUZTVk5VUlZKWFNGTXlNREF5WDBOU1ZFZERVMTh6TURCNE16QXdMbXB3Wnd8OWM4OWEwMDM4MzM3NjlkOTY1NWY1NTZlYjRhNDdmZTBlYzg5NmQ1NjE0ODJlMzE4NWJkYWEyMDYwMTdlOWZkYw
https://www.bdiexpress.com/medias/INDFUCGREASE-LMEISTERWHS2002-CRTGCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MnxpbWFnZS9qcGVnfGFHSXlMMmc0TVM4eE1EYzJPRFV4TnpNek16QXlNaTlKVGtSR1ZVTkhVa1ZCVTBWZlRFMUZTVk5VUlZKWFNGTXlNREF5WDBOU1ZFZERVMTh6TURCNE16QXdMbXB3Wnd8OWM4OWEwMDM4MzM3NjlkOTY1NWY1NTZlYjRhNDdmZTBlYzg5NmQ1NjE0ODJlMzE4NWJkYWEyMDYwMTdlOWZkYw
FUCHS
FUCHS
LAGERMEISTER WHS 2002 500GR
FUCHS FUCHS
Description
LAGERMEISTER WHS 2002 500GR GREASE ; MINERAL OIL BASED -20 TO 120 DEG C
Lithium Grease; Multipurpose; Cartridge; Solid; Construction Machinery | Industrial | Telescopic Crane | Wirerope; White; 500 g
Part #
LAGERMEISTER WHS 2002 500GR
BDI #
21510117
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LAGERMEISTER-WHS-2002-500GR/p/21510117
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Construction Machinery | Industrial | Telescopic Crane | Wirerope
Tradename
LAGERMEISTER
Manufacturer's Description
High Performance EP Grease Spray
Color
White
Container Size value And um
500 g
Degree of Flashpoint value And um
Above 200 Deg C
NLGI Grade
1 to 2
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80168600235
Long Description
Lithium Grease; Multipurpose; Cartridge; Solid; Construction Machinery | Industrial | Telescopic Crane | Wirerope; White; 500 g
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

