

SKF
SKF
LGEV 2/0.035
SKF SKF
Description
LGEV 2/0.035 DIST GREASE ; NON-RETURNABLE
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Trunnion Bearing On Rotating Drum | Support and Thrust Rollers On Rotary Kiln and Dryer | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher; Black
Part #
LGEV 2/0.035
BDI #
1423008
Details
20.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGEV-2-0-035/p/1423008
Your Price
$ 20.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.32
EAN
7316571445267
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Trunnion Bearing On Rotating Drum | Support and Thrust Rollers On Rotary Kiln and Dryer | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher
Manufacturer's Description
Extremely High Viscosity Grease With Solid Lubricant
Color
Black
NLGI Grade
2
Net Weight
35 G
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Trunnion Bearing On Rotating Drum | Support and Thrust Rollers On Rotary Kiln and Dryer | Bucket Wheel Excavator | Slewing Ring Bearing | High Pressure Roller Mill | Crusher; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh