

20334983
Grease
SKF
SKF
LGHB 2/SD125
SKF SKF
Description
LGHB 2/SD125 BEARING GREASE ; 10EA/PAK
Calcium Complex Grease; Bearing; Refill Set; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown
Part #
LGHB 2/SD125
BDI #
20334983

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Grease/LGHB-2-SD125/p/20334983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
3.292
EAN
7316575639532
Product Group - BDI
B02222
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck
Manufacturer's Description
High Performance High Temperature Grease
Color
Brown
NLGI Grade
2
Net Weight
125 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.skf.com
Long Description
Calcium Complex Grease; Bearing; Refill Set; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh