SKF
SKF
LGHP 2/0.4
SKF SKF
Description
LGHP 2 /0.4 BEARING GREASE ; BLUE -40 TO 150DEGC DI-UREA TYPE
Grease; High Temperature; Polyurea Composition; 2 to 3 NLGI Grade; 420Ml; Cartridge; Blue Color
Part #
LGHP 2/0.4
BDI #
1417359
Details
68.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGHP-2-0-4/p/1417359
Your Price
$ 68.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.46
EAN
7316571625539
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.skf.com
Product Detail
Grease
Product Specification
High Temperature; Polyurea Composition; 2 to 3 NLGI Grade; 420Ml; Cartridge; Blue Color
Long Description
Grease; High Temperature; Polyurea Composition; 2 to 3 NLGI Grade; 420Ml; Cartridge; Blue Color


