https://www.bdiexpress.com/medias/INDSKFGREASE-LGLT-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjN8aW1hZ2UvanBlZ3xhR1EwTDJnd1pDOHhNREkyTXprek56WXhNemcxTkM5SlRrUlRTMFpIVWtWQlUwVmZURWRNVkY5UVFVbE1Yek13TUhnek1EQXVhbkJufDg0ZGEzZTUzOTE4OTAwYTBlYmQ0ZWVjODQ4MWZiZDYyMWU4ZGI1NTRmMTViM2EwMWEzOGQwZmMxOGU0YjkxNjU
https://www.bdiexpress.com/medias/INDSKFGREASE-LGLT-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjN8aW1hZ2UvanBlZ3xhR1EwTDJnd1pDOHhNREkyTXprek56WXhNemcxTkM5SlRrUlRTMFpIVWtWQlUwVmZURWRNVkY5UVFVbE1Yek13TUhnek1EQXVhbkJufDg0ZGEzZTUzOTE4OTAwYTBlYmQ0ZWVjODQ4MWZiZDYyMWU4ZGI1NTRmMTViM2EwMWEzOGQwZmMxOGU0YjkxNjU
SKF
SKF
LGLT 2/25
SKF SKF
Description
LGLT 2 /25 GREASE
Synthetic Grease; Bearing; Pail; Grease; Textile Spinning Spindle | Machine Tool Spindle | instrument and Control Equipment | Small Electric Motor Used in Medical and Dental Equipment | in-Line | Skate | Printing Cylinder | Robot; Beige
Part #
LGLT 2/25
BDI #
1303931
Details
9129.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGLT-2-25/p/1303931
Your Price
$ 9,129.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
26.72
EAN
7316571213958
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Textile Spinning Spindle | Machine Tool Spindle | instrument and Control Equipment | Small Electric Motor Used in Medical and Dental Equipment | in-Line | Skate | Printing Cylinder | Robot
Manufacturer's Description
Low Temperature Extremely High Speed Bearing Grease
Color
Beige
Odor
Characteristic
NLGI Grade
2
Net Weight
25 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.skf.com
Long Description
Synthetic Grease; Bearing; Pail; Grease; Textile Spinning Spindle | Machine Tool Spindle | instrument and Control Equipment | Small Electric Motor Used in Medical and Dental Equipment | in-Line | Skate | Printing Cylinder | Robot; Beige
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


