MOBIL OIL
MOBIL OIL
NEBULA EP 2 15KG
MOBIL OIL MOBIL OIL
Description
MOBIL OIL NEBULA EP 2 15KG
Calcium Sulfonate Complex Grease; Mining; Pail; Semi Fluid; Ungrounded Mining Equipment; Amber; 15 Kg
Part #
NEBULA EP 2 15KG
BDI #
15065240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/NEBULA-EP-2-15KG/p/15065240
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Mining
Container Type
Pail
Texture
Semi Fluid
Application
Ungrounded Mining Equipment
Manufacturer's Description
Mobil Nebula EP Special Semi-Fluid Extreme Pressure Grease
Color
Amber
Container Size value And um
15 Kg
Degree of Flashpoint value And um
255 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Smooth | Homogeneous
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate Complex
Manufacturer URL
https://www.mobil.com
Long Description
Calcium Sulfonate Complex Grease; Mining; Pail; Semi Fluid; Ungrounded Mining Equipment; Amber; 15 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

