

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.110 120LB QTR DRUM ; L0037-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
110 120LB L0037-039
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component; Off White; 120 Lb
Part #
L0037-039
BDI #
19066273
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-110-120LB-QTR-DRUM-;-L0037-039/p/19066273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215403707
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Sliding Motion
Container Type
Drum
Texture
Solid
Application
Plain Bearing | Cam | Slide | Light Duty Component
Manufacturer's Description
100 Series Calcium Type Grease
Color
Off White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
182 Deg C COC
Odor
Mineral Oil
NLGI Grade
2-1/2
Other Features
Smooth | Outstanding Brake Lubricant
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0037-039
Weight / LBS
134
Long Description
Calcium Complex Grease; Sliding Motion; Drum; Solid; Plain Bearing | Cam | Slide | Light Duty Component; Off White; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh