

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1200-2 120LB QTR DRUM ; L0102-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
1200-2 120LB ; NO 1200-2 1/4 DRUM
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 120 Lb
Part #
L0102-039
BDI #
18229412
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-1200-2-120LB-QTR-DRUM-;-L0102-039/p/18229412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215410200
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine
Manufacturer's Description
No. 1200-2 Heavy-Duty - General Purpose - Lithium Type Grease
Color
Beige
Container Size value And um
120 Lb
Degree of Flashpoint value And um
218 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Extreme Pressure | Great Shear Stability | High Film Strength
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0102-039
Weight / LBS
134
Long Description
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh