Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.930-2 120LB QTR DRUM ; L0100-039 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0100-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjV8aW1hZ2UvanBlZ3xhRE5tTDJnek15OHhNREU0TVRRM01qYzRNRE14T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURCZk1ETTVYek13TUhnek1EQXVhbkJufDAzYjI3YjRkMzk0NGEyZjdlMmFlMmJlMGY1MWQ3MzkzYzdjZmYwMGQwZGJlODEzYzNmZTU3ODRkNmEyOTFhMzg
18229958 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.930-2 120LB QTR DRUM ; L0100-039

Description

L0100-039 930-2 GREASE 120LB QURTR DRUM

Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing; Off White; 120 Lb

Part #

L0100-039

BDI #
18229958

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215410002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Plain and Anti Friction Bearing
Manufacturer's Description
930 Series Multipurpose Bentone-Based Grease
Color
Off White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Shear Stability | Non Melting | For General Grease Gun Application
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0100-039
Weight / LBS
134
Long Description
Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing; Off White; 120 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh