https://www.bdiexpress.com/medias/INDAACGREASE-OLUB-8842-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzB8aW1hZ2UvanBlZ3xhREZtTDJoalpDODVPRE0xTWpVNE1URTRNVGMwTDBsT1JFRkJRMGRTUlVGVFJWOVBURlZDWHpnNE5ESmZWRlZDUlY4ek1EQjRNekF3TG1wd1p3fDQ0ODAyZWFkY2ZkOWZhOTg4N2Y1YTg4YmJjYjJlZjEyZmQxMGFkNmU5NWU5YzcxNjRhMWYzY2U0NzY3Yjk2ZjI
https://www.bdiexpress.com/medias/INDAACGREASE-OLUB-8842-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzB8aW1hZ2UvanBlZ3xhREZtTDJoalpDODVPRE0xTWpVNE1URTRNVGMwTDBsT1JFRkJRMGRTUlVGVFJWOVBURlZDWHpnNE5ESmZWRlZDUlY4ek1EQjRNekF3TG1wd1p3fDQ0ODAyZWFkY2ZkOWZhOTg4N2Y1YTg4YmJjYjJlZjEyZmQxMGFkNmU5NWU5YzcxNjRhMWYzY2U0NzY3Yjk2ZjI
PARKER
PARKER
OLUBE 884-2
PARKER PARKER
Description
OLUBE 884-2 ; GREASE LUBRICANT
Hydrocarbon Grease; Multipurpose; Tube; Grease; Construction | Military Ground System | Aerial Lift | Agriculture | Material Handling | Machine Tool | Transportation; Translucent; 2 G
Part #
OLUBE 884-2
BDI #
21520618
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/OLUBE-884-2/p/21520618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Hydrocarbon
Typical Use
Multipurpose
Container Type
Tube
Texture
Grease
Application
Construction | Military Ground System | Aerial Lift | Agriculture | Material Handling | Machine Tool | Transportation
Manufacturer's Description
Parker O-Lube Grease
Color
Translucent
Container Size value And um
2 G
Degree of Flashpoint value And um
190 Deg C
Odor
Mild Petroleum
NLGI Grade
2
Net Weight
2 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Hydrocarbon
Manufacturer URL
https://www.parker.com
Long Description
Hydrocarbon Grease; Multipurpose; Tube; Grease; Construction | Military Ground System | Aerial Lift | Agriculture | Material Handling | Machine Tool | Transportation; Translucent; 2 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


