Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIT POLIPLEX 1 120 LB DRUM https://www.bdiexpress.com/medias/INDFUCGREASE-RNTPPLEX1-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDF8aW1hZ2UvanBlZ3xhRGMzTDJoa1lTOHhNRGMyT1RJMk9UWTROak13TWk5SlRrUkdWVU5IVWtWQlUwVmZVazVVVUZCTVJWZ3hYMFJTVFY4ek1EQjRNekF3TG1wd1p3fDMyNmVkZDVkN2JhMjcxYjRiZjAzZGQwOGNmOWNiMjJlOWI5NjQ3MGYwNjcxODUxOWQzZWNlZWM1Njc5YmVjNmM
22325137 Grease 

FUCHS FUCHS

RENOLIT POLIPLEX 1 120 LB DRUM

Description

RENOLIT POLIPLEX 1 120 LB DRUM GREASE

Lithium Complex Grease; Multipurpose; Drum; Tacky; Industrial | Mining | Construction | Haul Truck; Off White; 120 Lb

Part #

601922879

BDI #
22325137

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.36
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Tacky
Application
Industrial | Mining | Construction | Haul Truck
Tradename
RENOLIT
Manufacturer's Description
Polymer Fortified Lithium Complex Grease
Color
Off White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
224 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65111600039
Long Description
Lithium Complex Grease; Multipurpose; Drum; Tacky; Industrial | Mining | Construction | Haul Truck; Off White; 120 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh