FUCHS
FUCHS
RENOLIT POLIPLEX 1 14 OZ CARTRIDGE
FUCHS FUCHS
Description
RENOLIT POLIPLEX 1 14 OZ CARTRIDGE ; GREASE 50/CASE
Lithium Complex Grease; Multipurpose; Cartridge; Tacky; Industrial | Mining | Construction | Haul Truck; Off White; 14 Oz
Part #
RENOLIT POLIPLEX 1 14 OZ CARTRIDGE
BDI #
22336652
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-POLIPLEX-1-14-OZ-CARTRIDGE/p/22336652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Tacky
Application
Industrial | Mining | Construction | Haul Truck
Tradename
RENOLIT
Manufacturer's Description
Polymer Fortified Lithium Complex Grease
Color
Off White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
224 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65111600093
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Tacky; Industrial | Mining | Construction | Haul Truck; Off White; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh