FUCHS
FUCHS
RENOLIT REPLEX 2 14OZ CART
FUCHS FUCHS
Description
RENOLIT REPLEX 2 14OZ CART GREASE ; INDUSTRIAL
Lithium Complex Grease; Multipurpose; Cartridge; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 14 Oz
Part #
601922770
BDI #
21470914
Details
1178.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-REPLEX-2-14OZ-CART/p/21470914
Your Price
$ 1,178.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Smooth
Application
Bearing | Sliding | Automotive | Industrial
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium Complex Grease
Color
Dark Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
284 Deg C
Odor
Mild Petroleum
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65111500093
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Smooth; Bearing | Sliding | Automotive | Industrial; Dark Red; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


