https://www.bdiexpress.com/medias/INDLOCGREASE-SPRLB-PL-30LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NTR8aW1hZ2UvanBlZ3xhR0ptTDJoaE55OHhNRGMyTXpVeU1qQXhOVEkyTWk5SlRrUk1UME5IVWtWQlUwVmZVMUJTVEVKZlVFeGZNekJNUWw4ek1EQjRNekF3TG1wd1p3fGI5NTdhMTA1Y2NlN2E1ODEwODI3NDA2MjRlOWMzYzBlMmEwM2NjNDQ3MDNmOTQ4MDliMGE5NjBjNmEyMDEwYjU
https://www.bdiexpress.com/medias/INDLOCGREASE-SPRLB-PL-30LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NTR8aW1hZ2UvanBlZ3xhR0ptTDJoaE55OHhNRGMyTXpVeU1qQXhOVEkyTWk5SlRrUk1UME5IVWtWQlUwVmZVMUJTVEVKZlVFeGZNekJNUWw4ek1EQjRNekF3TG1wd1p3fGI5NTdhMTA1Y2NlN2E1ODEwODI3NDA2MjRlOWMzYzBlMmEwM2NjNDQ3MDNmOTQ4MDliMGE5NjBjNmEyMDEwYjU
LOCTITE
LOCTITE
SUPER LUBE SYN BSD GRS W/PTFE 30LB
LOCTITE LOCTITE
Description
LOCTITE SUPER LUBE SYN BSD GRS W/PTFE 30LB
Synthetic Grease; Multipurpose; Pail; Semi Solid; Food Processing Industry; Translucent; 30 Lb
Part #
SUPER LUBE SYN BSD GRS W/PTFE 30LB
BDI #
24601065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SUPER-LUBE-SYN-BSD-GRS-W-PTFE-30LB/p/24601065
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Food Processing Industry
Tradename
SYNCOLON
Manufacturer's Description
Loctite Multipurpose Synthetic Lubricant Grease With Syncolon
Color
Translucent
Container Size value And um
30 Lb
Degree of Flashpoint value And um
Above 220 Deg C
Odor
Mild
NLGI Grade
2
Net Weight
30 Lb
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.loctite.com
Long Description
Synthetic Grease; Multipurpose; Pail; Semi Solid; Food Processing Industry; Translucent; 30 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


