FUCHS
FUCHS
URETHYN E/M 1-30/400GR CART
FUCHS FUCHS
Description
URETHYN E/M 1-30/400GR CART ; HIGH TEMP GREASE
Semi Synthetic Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Beige; 400 g
Part #
800346971
BDI #
21532038
Details
2378.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/URETHYN-E-M-1-30-400GR-CART/p/21532038
Your Price
$ 2,378.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Semi Synthetic Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Plain Bearing | Roller Bearing
Tradename
URETHYN
Manufacturer's Description
Semi Synthetic High Temperature Grease Containing an Organic Thickener
Color
Beige
Container Size value And um
400 g
NLGI Grade
1
Other Features
Organic Grease
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Semi Synthetic Poly Urea
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80027400234
Long Description
Semi Synthetic Poly Urea Grease; Bearing; Cartridge; Smooth; Plain Bearing | Roller Bearing; Beige; 400 g
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



