https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114083-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTd8aW1hZ2UvanBlZ3xhRFEzTDJnd09TOHhNREEzTmpZMk9ESTJORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRd09ETmZNekF3V0RNd01DNXFjR2N8NjZlYTUyNjY1OGE3YjAxNzlhNjJhYjVjNDNjNWIwYTJmYzEwOGVkYTc2NDA4MTA2OGFkMmU5M2Y2MzVkNGVmYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114083-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTd8aW1hZ2UvanBlZ3xhRFEzTDJnd09TOHhNREEzTmpZMk9ESTJORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRd09ETmZNekF3V0RNd01DNXFjR2N8NjZlYTUyNjY1OGE3YjAxNzlhNjJhYjVjNDNjNWIwYTJmYzEwOGVkYTc2NDA4MTA2OGFkMmU5M2Y2MzVkNGVmYg
MOBIL OIL
MOBIL OIL
Mobilube HD 85W-140/20L
MOBIL OIL MOBIL OIL
Description
MOBIL OIL Mobilube HD 85W-140/20L
Automotive Gear Lubricant; 20L Drum; Heavy Duty; 224 Degree C Flash Point; For Heavy Equipment Application
Part #
Mobilube HD 85W-140/20L
BDI #
25114083
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Mobilube-HD-85W-140-20L/p/25114083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
20
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.45.90
Noun
Lubricant
Keyword String
Automotive
Manufacturer URL
https://www.mobil.com
Product Detail
Automotive Gear Lubricant
Product Specification
20L Drum; Heavy Duty; 224 Degree C Flash Point
Long Description
Automotive Gear Lubricant; 20L Drum; Heavy Duty; 224 Degree C Flash Point; For Heavy Equipment Application

