https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081471-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhR014TDJneU5TOHhNREEzTmpRMk9UTTVOVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFME56RmZNekF3V0RNd01DNXFjR2N8M2VhMGU2ZmVlMmE1YmM3MjhkYmU0YTAzNjBhYzYzNjQ4MjY3NzBhMjYzN2ZkNjc1YTMxMmQ5MTUxZDgzNjA2Yw
WD-40
WD-40
10135
WD-40 WD-40
Description
10135 MULTIPURPOSE LUBRICANT ; 3-IN-ONE 3OZ/CAN AMBER 24/CS
Petroleum Oil; Most Metal Applicable Material; 3 Oz Nominal Capacity Volume; 3 Oz Nominal Weight Capacity; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity
Part #
10135
BDI #
25081471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/10135/p/25081471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.45
EAN
0079567100355
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Manufacturer Item Number
780-10135
Weight / LBS
0.29
Product Detail
Petroleum Oil
Product Specification
Most Metal Applicable Material; 3 Oz Nominal Capacity Volume; 3 Oz Nominal Weight Capacity; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity
Long Description
Petroleum Oil; Most Metal Applicable Material; 3 Oz Nominal Capacity Volume; 3 Oz Nominal Weight Capacity; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity