https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-10138-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhREpoTDJnek5TOHhNRFEyTVRnd05UTTNPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpFd01UTTRYMFF5TWw4ek1EQjRNekF3TG1wd1p3fGViMDM3MzczZjA1ZTg5YjZjMjVjYmE1N2YxNGY5MTFjM2RkYWRmYzg1NDUxZmU0ZDk0MzU4YWQ0ZDAyNWRhOTQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-10138-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhREpoTDJnek5TOHhNRFEyTVRnd05UTTNPVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpFd01UTTRYMFF5TWw4ek1EQjRNekF3TG1wd1p3fGViMDM3MzczZjA1ZTg5YjZjMjVjYmE1N2YxNGY5MTFjM2RkYWRmYzg1NDUxZmU0ZDk0MzU4YWQ0ZDAyNWRhOTQ
WD-40
WD-40
10138
WD-40 WD-40
Description
10138 3-IN-ONE MULTI PURPOSE OIL ; 8OZ CAN PETROLEUM BASED
Petroleum Oil; 8 Oz Nominal Capacity Volume; 8 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Clear Amber Color; 8 Oz Container Size; 305 Deg F Nominal Flash Point; Faint Citronella Odor/Scent; Can Packing Type; -25 Deg FPour Point; 12 CN /CS Quantity; 0.923 Maximum Specific Gravity; 0.886Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature RangeMachine Oil Type; For Most Metal Applicable Material
Part #
10138
BDI #
21570617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/10138/p/21570617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0079567100386
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Product Detail
Petroleum Oil
Product Specification
8 Oz Nominal Capacity Volume; 8 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Clear Amber Color; 8 Oz Container Size; 305 Deg F Nominal Flash Point; Faint Citronella Odor/Scent; Can Packing Type; -25 Deg FPour Point; 12 CN /CS Quantity; 0.923 Maximum Specific Gravity; 0.886Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature RangeMachine Oil Type
Long Description
Petroleum Oil; 8 Oz Nominal Capacity Volume; 8 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Clear Amber Color; 8 Oz Container Size; 305 Deg F Nominal Flash Point; Faint Citronella Odor/Scent; Can Packing Type; -25 Deg FPour Point; 12 CN /CS Quantity; 0.923 Maximum Specific Gravity; 0.886Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -25 Deg F Minimum Temperature RangeMachine Oil Type; For Most Metal Applicable Material

