https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0847-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjJ8aW1hZ2UvanBlZ3xhR0prTDJneE1pOHhNREU0TVRRNU9Ea3lPVEU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRkZk1EWXdYek13TUhnek1EQXVhbkJufGIzZjA4OWY0YmE0ODFjNTdiZTEyYWU1Y2IxYTA3YTcyY2M0ODc0M2E2YjU4OWU5ZjdjZjIzMTQzZjYwYmU4Mjc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0847-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjJ8aW1hZ2UvanBlZ3xhR0prTDJneE1pOHhNREU0TVRRNU9Ea3lPVEU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRkZk1EWXdYek13TUhnek1EQXVhbkJufGIzZjA4OWY0YmE0ODFjNTdiZTEyYWU1Y2IxYTA3YTcyY2M0ODc0M2E2YjU4OWU5ZjdjZjIzMTQzZjYwYmU4Mjc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
10R 5GAL PAIL ; L0847-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
10R 5GAL PAIL ; L0847-060 ROCK DRILL OIL
Machinery Oil; Petroleum Based Type; Rock Drill; Pail; Liquid; Rock Drill | Air Hammer | Pneumatic Tool; Amber; 5 Gal Container Size
Part #
10R 5GAL PAIL ; L0847-060
BDI #
18231589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/10R-5GAL-PAIL-;-L0847-060/p/18231589
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.144
EAN
0089215584703
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Rock Drill
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10
Application
Rock Drill | Air Hammer | Pneumatic Tool
Manufacturer's Description
Rock Drill Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
216 Deg C
Odor
Mineral Oil
Other Features
Eliminating Gumming | High Viscosity
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0847-060
Weight / LBS
40
Long Description
Machinery Oil; Petroleum Based Type; Rock Drill; Pail; Liquid; Rock Drill | Air Hammer | Pneumatic Tool; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


